Shop ILC
See all product information
Create Account
FREIGHTLINER M2112 YEAR 206 FUEL TANK STEP 6X59.05IN ALUMINUM
Mfr # M2112 YEAR 206 FUEL TANK STEP 6X59.05IN ALUMINUM
Zoro # G522799502
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
1.75
Width
6 in
Length
59.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2112 YEAR 206 FUEL TANK STEP 6X59.05IN ALUMINUM
- Zoro #
- G522799502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.75
- Width
- 6 in
- Length
- 59.05
Details
- Item
- Fuel Tank Step
- Material
- Aluminum
Description
This aluminum fuel tank step is a durable replacement for the 206 Freightliner M2112, measuring 6 x 59.05 inches for an accurate factory-style fit. Its corrosion-resistant aluminum construction provides secure footing and long-lasting performance for daily heavy-duty use.