
FREIGHTLINER MT45 YEAR 2000 COOLANT RESERVOIR MT45 MT55 Heavy Duty Replacement Part
Mfr # FRTLNR MT45 2000 COOLANT RESERVOIR MT45 MT55
Zoro # G422878277
product price:Â $915.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRTLNR MT45 2000 COOLANT RESERVOIR MT45 MT55
Zoro #
G422878277
UPC #
-
Country of Origin
China
Description
This high-quality replacement coolant reservoir is engineered for Freightliner MT45 and MT55 walk-in van chassis models, including MT45G, MT50e, and MT55G variants. Constructed from durable plastic material, this reservoir meets OEM specifications and is designed to withstand the demanding operating conditions of commercial vehicle applications. The reservoir measures 17 inches in length with a 0.625 inch internal diameter, providing reliable coolant storage and circulation for engine thermal management systems. It includes an integrated coolant reservoir cap for secure sealing and a 1/4 inch NPT sensor port for temperature monitoring and system diagnostics. The compact design facilitates straightforward installation on compatible Freightliner platforms. This replacement component is ideal for fleet maintenance operations, commercial trucking companies, and service technicians performing routine coolant system servicing and repairs. Regular inspection and maintenance of coolant reservoirs is recommended every 12 months according to manufacturer guidelines to ensure optimal system performance and prevent coolant loss or contamination. This reservoir is a cost-effective solution for maintaining proper coolant levels and system integrity on MT45 and MT55 chassis, helping operators minimize downtime and extend vehicle service life. Original Model: FREIGHTLINER MT45 YEAR 2000 COOLANT RESERVOIR MT45 MT55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.