Zoro Homepage

Freightliner Sprinter 2500, 3500 Year 2012 Headlights Low/dual light bulb lamp

  • Mfr # SPRINTER 2500, 3500 YEAR 2012 HEADLIGHTS LO

  • Zoro # G203027092


product price: $74.29
/ea

Key Features

Bulb Base Type
P32D-3
Wattage Equivalency
35
Watts
35
Voltage
12
Color Temperature
4300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRINTER 2500, 3500 YEAR 2012 HEADLIGHTS LO
Zoro #
G203027092
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P32D-3
Wattage Equivalency
35
Watts
35
Voltage
12
Color Temperature
4300

Description

Replacement for Freightliner Sprinter 2500, 3500 Year 2012 Headlights Low/dual replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.