Shop ILC
See all product information
Create Account
Garmin 361-00063-00 Replacement 7.4V Battery
Mfr # 361-00063-00 BATTERY
Zoro # G822799035
product price:Â
$
89.15
/ea
Key Features
Voltage - Batteries
7.4V
Type
Li-ion
Capacity - Batteries
0.92 Ah
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 361-00063-00 BATTERY
- Zoro #
- G822799035
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 7.4V
- Item
- Battery
- Type
- Li-ion
- Capacity - Batteries
- 0.92 Ah
- Color
- Blue
Description
The ILC replacement rechargeable battery is a direct-fit replacement for GARMIN 361-00063-00 BATTERY. This battery is rated at 7.4V for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.