Shop ILC

GE General Electric G.E Fle15tbx/hpf/spx27 Coil-twist-spiral light bulb lamp, 2PK

  • Mfr # FLE15TBX/HPF/SPX27 COIL-TWIST-SPIRAL GE GENER

  • Zoro # G210170422


product price:  $45.49
/pk 2, $22.75/ea

Key Features

Bulb Shape
COIL
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLE15TBX/HPF/SPX27 COIL-TWIST-SPIRAL GE GENER
Zoro #
G210170422
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W

Description

Replacement for GE General Electric G.E Fle15tbx/hpf/spx27 Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.