Shop ILC
See all product information
Create Account
GE General Electric G.E Fle15tbx/s/spx27/ec Coil-twist-spiral light bulb lamp, 2PK
Mfr # FLE15TBX/S/SPX27/EC COIL-TWIST-SPIRAL GE GENE
Zoro # G610170381
product price:Â
$
49.79
/pk 2, $24.90/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Shape
COIL
Watts
15 W
Bulb Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE15TBX/S/SPX27/EC COIL-TWIST-SPIRAL GE GENE
- Zoro #
- G610170381
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Bulb Shape
- COIL
- Watts
- 15 W
- Bulb Color Temp.
- 2700 K
Description
Replacement for GE General Electric G.E Fle15tbx/s/spx27/ec Coil-twist-spiral replacement light bulb lamp 2 Pack