
GE General Electric G.E Fle23ht3/2/xl Coil-twist-spiral light bulb lamp, 2PK
Mfr # FLE23HT3/2/XL COIL-TWIST-SPIRAL GE GENERAL EL
Zoro # G110170478
product price:Â $46.59
/pk 2, $23.30/eaKey Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLE23HT3/2/XL COIL-TWIST-SPIRAL GE GENERAL EL
Zoro #
G110170478
UPC #
-
Country of Origin
China
Details
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Bulb Color Temp.
2700 K
Bulb Shape
COIL
Description
Replacement for GE General Electric G.E Fle23ht3/2/xl Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.