Shop ILC
See all product information
Create Account
GE General Electric G.E Fle26ht3/2/xl Coil-twist-spiral light bulb lamp, 2PK
Mfr # FLE26HT3/2/XL COIL-TWIST-SPIRAL GE GENERAL EL
Zoro # G510170085
product price:Â $46.99
/pk 2, $23.50/eaKey Features
Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE26HT3/2/XL COIL-TWIST-SPIRAL GE GENERAL EL
- Zoro #
- G510170085
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- COIL
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 23 W
- Voltage
- 120 V
- Bulb Color Temp.
- 2700 K
Description
Replacement for GE General Electric G.E Fle26ht3/2/xl Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.