Shop ILC
See all product information
Create Account
GE General Electric G.E Fle29hlx/2/xl/827 Coil-twist-spiral light bulb lamp, 2PK
Mfr # FLE29HLX/2/XL/827 COIL-TWIST-SPIRAL GE GENERA
Zoro # G710170274
product price:Â
$
42.75
/pk of 2, $21.38/ea
Key Features
Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
23 W
Voltage
120 V
Bulb Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE29HLX/2/XL/827 COIL-TWIST-SPIRAL GE GENERA
- Zoro #
- G710170274
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- COIL
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 23 W
- Voltage
- 120 V
- Bulb Color Temp.
- 2700 K
Description
Replacement for GE General Electric G.E Fle29hlx/2/xl/827 Coil-twist-spiral replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.