Shop ILC
See all product information
Create Account
GMC BRIGADIER YEAR 1979 STAINLESS STEEL 7IN ROUND HEADLIGHT RETAINING RING
Mfr # BRIGADIER YR1979 SS 7IN ROUND HDLT RET RING
Zoro # G322798415
product price:Â
$
21.95
/ea
Key Features
Length
7 in
Material
Polished 304 Stainless Steel
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRIGADIER YR1979 SS 7IN ROUND HDLT RET RING
- Zoro #
- G322798415
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7 in
Details
- Item
- Headlight Retaining Ring
- Material
- Polished 304 Stainless Steel
- Application
- Commercial Truck
Description
Replacement stainless steel 7-inch round headlight retaining ring for the 1979 GMC Brigadier, designed to securely hold sealed-beam headlights in place. Constructed from corrosion-resistant stainless steel and built to OEM-style fitment, it provides long-lasting durability and a clean, factory-correct appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.