Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GMC C7500 YEAR 2007 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT Replacement Miniature Bulb, 12V

  • Mfr # GMC C7500 2007 5 X 7 INCH RECTANGULAR HALOGEN HDLT

  • Zoro # G722879554


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC C7500 2007 5 X 7 INCH RECTANGULAR HALOGEN HDLT
Zoro #
G722879554
UPC #
-
Country of Origin
China

Description

This replacement halogen headlight bulb is specifically engineered for the GMC C7500 2007 model year and features a 5x7 inch rectangular sealed beam design. Operating at 12V, this component is essential for maintaining optimal visibility and safety on commercial vehicles operating in fleet, construction, or transportation applications. The sealed beam construction integrates the bulb, reflector, and lens into a single unified unit, ensuring consistent light distribution and reducing the need for multiple replacement parts. This design eliminates alignment issues common with separate bulb replacements and provides reliable performance across various driving conditions. The halogen technology delivers dependable luminosity for both daytime and nighttime operation, supporting the demanding visibility requirements of commercial truck operations. This headlight assembly includes a metal mounting bucket and chrome trim ring, allowing for straightforward installation on either the driver or passenger side of the vehicle. The standard 5x7 inch rectangular format ensures compatibility with the GMC C7500 Topkick model line, making this an ideal replacement solution for fleet maintenance programs or emergency repairs. Suitable for commercial fleet managers, repair facilities, and equipment operators, this replacement bulb reduces downtime and maintains compliance with vehicle lighting regulations. Its durable construction withstands the rigors of commercial vehicle use, including exposure to road debris, moisture, and temperature variations typical in industrial transportation settings. For operations requiring extended illumination performance or significantly higher lumen output, LED alternatives with enhanced brightness specifications are available as upgrade options. This halogen version remains a cost-effective, direct replacement solution for standard operational requirements. Original Model: GMC C7500 YEAR 2007 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.