Shop ILC
See all product information
Create Account
GMC C7500 YEAR 207 55 GALLON CENTER FILL FUEL TANK 15.25 X 25 X 39 INCH WITH REAR SMALL UPPER STEP
Mfr # C7500 YR207 55 GAL CTR FILL FT 15.25 X 25 X 39 IN
Zoro # G622798528
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Length
38
Fill
Rear
Height
15.25
Side
Passenger
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7500 YR207 55 GAL CTR FILL FT 15.25 X 25 X 39 IN
- Zoro #
- G622798528
- UPC #
- -
- Country of Origin
- China
- Item
- Fuel Tank
- Fill
- Rear
- Side
- Passenger
- Material
- Aluminum
- Shape
- Rectangular
Description
Replacement 55-gallon center-fill fuel tank for the 207 GMC C7500, measuring 15.25 x 25 x 39 inches and equipped with a rear small upper step for easier cab and tank access. Built to OEM-compatible specifications, it provides proper fitment, durable construction, and reliable fuel capacity for heavy-duty commercial truck applications.