Shop ILC
See all product information
Create Account
Green Energy Replacement Halogen Bulb, 3.5W, 12V, MR16, Gx5.3 / Gu5.3 2-Pin
Mfr # 11385-GEL
Zoro # G402991279
product price:Â
$
24.35
/ea
Key Features
Voltage
12
Watts
3.5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11385-GEL
- Zoro #
- G402991279
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 3.5
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3000
Description
This ILC replacement halogen bulb is engineered as a direct-fit substitute for Green Energy lighting equipment. Key specifications include 3.5W power draw; 12V operating voltage; MR16 bulb shape; GX5.3 Bi-Pin base; 370 lumens light output; 3,000K color temperature; 18,000-hour rated life. Designed for precision spot and flood lighting, display cases, retail environments, and track lighting, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications ILC stock number: WW-DHHY-8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.