Shop ILC
See all product information
Create Account
Harley Davidson Flhr Road King 1584 CC Year 2015 FOG Light light bulb lamp
Mfr # FLHR ROAD KING 1584 CC YEAR 2015 FOG LIGHT HARLEY
Zoro # G602844573
product price:Â
$
21.15
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
27
Voltage
12.8
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHR ROAD KING 1584 CC YEAR 2015 FOG LIGHT HARLEY
- Zoro #
- G602844573
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 27
- Voltage
- 12.8
- Watts
- 27
Description
Replacement for Harley Davidson Flhr Road King 1584 CC Year 2015 FOG Light replacement light bulb lamp