Shop ILC
See all product information
Create Account
Harley Davidson Flhr Road King 1800 CC Year 2006 Dual Beam light bulb lamp
Mfr # FLHR ROAD KING 1800 CC YEAR 2006 DUAL BEAM HARLEY
Zoro # G002842391
product price:Â
$
28.79
/ea
Key Features
Bulb Base Type
P26.4T
Bulb Shape
T4
Wattage Equivalency
64.9
Voltage
12.8
Watts
64.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHR ROAD KING 1800 CC YEAR 2006 DUAL BEAM HARLEY
- Zoro #
- G002842391
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P26.4T
- Bulb Shape
- T4
- Wattage Equivalency
- 64.9
- Voltage
- 12.8
- Watts
- 64.9
Description
Replacement for Harley Davidson Flhr Road King 1800 CC Year 2006 Dual Beam replacement light bulb lamp