Shop ILC
See all product information
Create Account
Harley Davidson Flhrc Road King Classic 1584 CC Year 2009 FOG Light light bulb lamp
Mfr # FLHRC ROAD KING CLASSIC 1584 CC YEAR 2009 FOG LIG
Zoro # G302843289
product price:Â
$
21.55
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
27
Voltage
12.8
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHRC ROAD KING CLASSIC 1584 CC YEAR 2009 FOG LIG
- Zoro #
- G302843289
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 27
- Voltage
- 12.8
- Watts
- 27
Description
Replacement for Harley Davidson Flhrc Road King Classic 1584 CC Year 2009 FOG Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.