Shop ILC
See all product information
Create Account
Harley Davidson Flhrc Road King Classic 1584 CC Year 2010 FOG Light light bulb lamp
Mfr # FLHRC ROAD KING CLASSIC 1584 CC YEAR 2010 FOG LIG
Zoro # G402866232
product price:Â
$
15.69
/ea
Key Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
27
Voltage
12.8
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHRC ROAD KING CLASSIC 1584 CC YEAR 2010 FOG LIG
- Zoro #
- G402866232
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 27
- Voltage
- 12.8
- Watts
- 27
Description
Replacement for Harley Davidson Flhrc Road King Classic 1584 CC Year 2010 FOG Light replacement light bulb lamp