Shop ILC
See all product information
Create Account
Harley Davidson Flhrci Road King Classic 1584 CC Year 2006 FOG Light light bulb lamp
Mfr # FLHRCI ROAD KING CLASSIC 1584 CC YEAR 2006 FOG LI
Zoro # G702844978
product price:Â $21.15
/eaKey Features
Bulb Base Type
PGJ13 RIGHT ANGLE PREFOCUS
Bulb Shape
T3.25
Wattage Equivalency
27
Voltage
12.8
Watts
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHRCI ROAD KING CLASSIC 1584 CC YEAR 2006 FOG LI
- Zoro #
- G702844978
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ13 RIGHT ANGLE PREFOCUS
- Bulb Shape
- T3.25
- Wattage Equivalency
- 27
- Voltage
- 12.8
- Watts
- 27
Description
Replacement for Harley Davidson Flhrci Road King Classic 1584 CC Year 2006 FOG Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.