
Harley Davidson Flstf FAT BOY 1450 CC Year 2009 Dual Beam light bulb lamp
Mfr # FLSTF FAT BOY 1450 CC YEAR 2009 DUAL BEAM HARLEY
Zoro # G802847176
product price:Â $83.95
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLSTF FAT BOY 1450 CC YEAR 2009 DUAL BEAM HARLEY
Zoro #
G802847176
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
Description
Replacement for Harley Davidson Flstf FAT BOY 1450 CC Year 2009 Dual Beam replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.