Harley Davidson Flstfb FAT BOY LO 1450 CC Year 2011 Dual Beam light bulb lamp

  • Mfr # FLSTFB FAT BOY LO 1450 CC YEAR 2011 DUAL BEAM HAR

  • Zoro # G002847556


product price:  $83.95
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLSTFB FAT BOY LO 1450 CC YEAR 2011 DUAL BEAM HAR
Zoro #
G002847556
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Harley Davidson Flstfb FAT BOY LO 1450 CC Year 2011 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.