Harley Davidson Fxcwc Rocker C 1340 CC Year 2008 Dual Beam light bulb lamp

  • Mfr # FXCWC ROCKER C 1340 CC YEAR 2008 DUAL BEAM HARLEY

  • Zoro # G902840237


product price:  $73.89
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXCWC ROCKER C 1340 CC YEAR 2008 DUAL BEAM HARLEY
Zoro #
G902840237
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Harley Davidson Fxcwc Rocker C 1340 CC Year 2008 Dual Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.