
Harley Davidson FXD Dyna Super Glide 1250 CC Year 2005 Brake Light light bulb lamp
Mfr # FXD DYNA SUPER GLIDE 1250 CC YEAR 2005 BRAKE LIGH
Zoro # G502840323
product price:Â $57.39
/eaKey Features
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXD DYNA SUPER GLIDE 1250 CC YEAR 2005 BRAKE LIGH
Zoro #
G502840323
UPC #
-
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
Description
Replacement for Harley Davidson FXD Dyna Super Glide 1250 CC Year 2005 Brake Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.