Harley Davidson Fxdf FAT BOB 1690 CC Year 2010 Parking Light light bulb lamp

  • Mfr # FXDF FAT BOB 1690 CC YEAR 2010 PARKING LIGHT HARL

  • Zoro # G202843563


product price:  $57.39
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXDF FAT BOB 1690 CC YEAR 2010 PARKING LIGHT HARL
Zoro #
G202843563
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8

Description

Replacement for Harley Davidson Fxdf FAT BOB 1690 CC Year 2010 Parking Light replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.