Harley Davidson Fxdxt Dyna Super Glide T-sport 1690 CC Year 2003 Front Turn Signal light bulb lamp

  • Mfr # FXDXT DYNA SUPER GLIDE T-SPORT 1690 CC YEAR 2003

  • Zoro # G702847443


product price:  $52.19
/ea

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXDXT DYNA SUPER GLIDE T-SPORT 1690 CC YEAR 2003
Zoro #
G702847443
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8

Description

Replacement for Harley Davidson Fxdxt Dyna Super Glide T-sport 1690 CC Year 2003 Front Turn Signal replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.