Zoro Homepage

Harley Davidson Fxstdse Screamin Eagle Softail Deuce 1200 CC 2003 Front Turn Signal light bulb lamp

  • Mfr # FXSTDSE SCREAMIN` EAGLE SOFTAIL DEUCE 1200 CC YEA

  • Zoro # G602840384


product price: $52.19
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXSTDSE SCREAMIN` EAGLE SOFTAIL DEUCE 1200 CC YEA
Zoro #
G602840384
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8

Description

Replacement for Harley Davidson Fxstdse Screamin` Eagle Softail Deuce 1200 CC Year 2003 Front Turn Signal replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.