Harley Davidson Vrscb V-rod 1200 CC Year 2004 Front Turn Signal light bulb lamp

  • Mfr # VRSCB V-ROD 1200 CC YEAR 2004 FRONT TURN SIGNAL H

  • Zoro # G402841840


product price:  $57.39
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRSCB V-ROD 1200 CC YEAR 2004 FRONT TURN SIGNAL H
Zoro #
G402841840
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8

Description

Replacement for Harley Davidson Vrscb V-rod 1200 CC Year 2004 Front Turn Signal replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.