Shop ILC
See all product information
Create Account
Harley Davidson Vrscdx Night ROD Special 1340 CC Year 2010 Dual Beam light bulb lamp
Mfr # VRSCDX NIGHT ROD SPECIAL 1340 CC YEAR 2010 DUAL B
Zoro # G602842371
product price:Â
$
75.65
/ea
Key Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRSCDX NIGHT ROD SPECIAL 1340 CC YEAR 2010 DUAL B
- Zoro #
- G602842371
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Harley Davidson Vrscdx Night ROD Special 1340 CC Year 2010 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.