Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2012 Parking Light light bulb lamp

  • Mfr # VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2012 PARKIN

  • Zoro # G402842069


product price:  $57.39
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2012 PARKIN
Zoro #
G402842069
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage Equivalency
22.8
Watts
22.8
Voltage
12.8

Description

Replacement for Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2012 Parking Light replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.