Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2014 Brake Light light bulb lamp

  • Mfr # VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2014 BRAKE

  • Zoro # G002843084


product price:  $57.39
/ea

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2014 BRAKE
Zoro #
G002843084
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8

Description

Replacement for Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2014 Brake Light replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.