Shop ILC
See all product information
Create Account
Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2015 Parking Light light bulb lamp
Mfr # VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2015 PARKIN
Zoro # G802842577
product price:Â
$
57.39
/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRSCDX NIGHT ROD SPECIAL 1800 CC YEAR 2015 PARKIN
- Zoro #
- G802842577
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Vrscdx Night ROD Special 1800 CC Year 2015 Parking Light replacement light bulb lamp