Shop ILC
See all product information
Create Account
Harley Davidson Xl1200l Sportster LOW 1690 CC Year 2010 LOW Beam light bulb lamp
Mfr # XL1200L SPORTSTER LOW 1690 CC YEAR 2010 LOW BEAM
Zoro # G602966930
product price:Â $32.35
/eaKey Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XL1200L SPORTSTER LOW 1690 CC YEAR 2010 LOW BEAM
- Zoro #
- G602966930
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Harley Davidson Xl1200l Sportster LOW 1690 CC Year 2010 LOW Beam replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.