Harley Davidson Xl883c Sportster Custom 1690 CC Year 2009 Front Turn Signal light bulb lamp

  • Mfr # XL883C SPORTSTER CUSTOM 1690 CC YEAR 2009 FRONT T

  • Zoro # G902840831


product price:  $57.39
/ea

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL883C SPORTSTER CUSTOM 1690 CC YEAR 2009 FRONT T
Zoro #
G902840831
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8

Description

Replacement for Harley Davidson Xl883c Sportster Custom 1690 CC Year 2009 Front Turn Signal replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.