Shop ILC
See all product information
Create Account
Harley Davidson Xl/xlh Sportster 1200 1690 CC Year 2001 Rear Turn Signal light bulb lamp
Mfr # XL/XLH SPORTSTER 1200 1690 CC YEAR 2001 REAR TURN
Zoro # G502842334
product price:Â
$
57.39
/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XL/XLH SPORTSTER 1200 1690 CC YEAR 2001 REAR TURN
- Zoro #
- G502842334
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Xl/xlh Sportster 1200 1690 CC Year 2001 Rear Turn Signal replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.