Shop ILC

Harley Davidson Xl/xlh Sportster 1200 1690 CC Year 2003 Front Turn Signal light bulb lamp

  • Mfr # XL/XLH SPORTSTER 1200 1690 CC YEAR 2003 FRONT TUR

  • Zoro # G502844048


product price:  $57.39
/ea

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL/XLH SPORTSTER 1200 1690 CC YEAR 2003 FRONT TUR
Zoro #
G502844048
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8

Description

Replacement for Harley Davidson Xl/xlh Sportster 1200 1690 CC Year 2003 Front Turn Signal replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.