Shop ILC
See all product information
Create Account
Harley Davidson Xr1200 Sportster 1690 CC Year 2010 Rear Turn Signal light bulb lamp
Mfr # XR1200 SPORTSTER 1690 CC YEAR 2010 REAR TURN SIGN
Zoro # G302842992
product price:Â
$
57.39
/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Wattage Equivalency
22.8
Voltage
12.8
Watts
22.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XR1200 SPORTSTER 1690 CC YEAR 2010 REAR TURN SIGN
- Zoro #
- G302842992
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Wattage Equivalency
- 22.8
- Voltage
- 12.8
- Watts
- 22.8
Description
Replacement for Harley Davidson Xr1200 Sportster 1690 CC Year 2010 Rear Turn Signal replacement light bulb lamp