Zoro Homepage

Heavy Duty Replacement Part

  • Mfr # FREIGHTLINER M2-106 YEAR 2024 COOLANT RESERVOIR

  • Zoro # G822879713


product price: $1,218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FREIGHTLINER M2-106 YEAR 2024 COOLANT RESERVOIR
Zoro #
G822879713
UPC #
-
Country of Origin
China

Description

This replacement coolant reservoir is engineered specifically for the 2024 Freightliner M2-106 commercial truck platform. Constructed from durable plastic material, this component offers reliable thermal management for medium-duty applications and is designed to meet OEM specifications for the M2-106 conventional cab configuration. With a 4.5-gallon capacity, this reservoir provides adequate coolant storage for standard operation while maintaining a compact footprint suitable for the M2-106fts engine compartment layout. The plastic construction delivers corrosion resistance and longevity in demanding work environments, from heavy hauling to specialized service applications. This replacement part is ideal for fleet maintenance operations, authorized dealerships, and independent service centers requiring OEM-equivalent components for 2024 model year vehicles. It integrates seamlessly with existing M2-106 cooling systems, ensuring proper coolant circulation and engine temperature regulation critical for maintaining vehicle performance and extending service intervals. Freightliner M2-106 trucks are widely utilized in vocational applications including crane services, dump operations, and commercial hauling where reliable cooling system components are essential for uptime and safety. This replacement reservoir helps maintain system integrity and prevents coolant loss or leakage that could compromise engine performance. Installation is straightforward for qualified technicians familiar with M2-106 service procedures. This part is essential maintenance inventory for fleet operators and service facilities supporting Freightliner commercial vehicles. Stocking genuine replacement reservoirs ensures quick turnaround on repairs and minimizes vehicle downtime. Compatible with 2024 Freightliner M2-106 models equipped with standard cooling systems, this component represents a critical wear item in preventative maintenance programs for commercial trucking operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.