Zoro Homepage

Heavy Duty Replacement Part

  • Mfr # GMC C7500 YEAR 2006 DRAG LINK 24.5 INCH C TO C

  • Zoro # G722878724


product price: $1,035.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC C7500 YEAR 2006 DRAG LINK 24.5 INCH C TO C
Zoro #
G722878724
UPC #
-
Country of Origin
China

Description

This replacement steering drag link is engineered for GMC C7500 2006 models and serves as a critical component in the vehicle's steering linkage system. The drag link connects the steering gear output shaft to the steering knuckle arm, enabling precise directional control essential for safe commercial truck operation. Constructed from high-quality materials, this drag link measures 24.5 inches center-to-center (C to C), with an end-to-end (E to E) distance of 14.50 inches. The shaft diameter is 1.26 inches with a 1 1/8 inch-12 right-hand thread on the shaft side, ensuring proper fitment and secure attachment. The taper pin specifications include a minor diameter of 0.787 inches and a major diameter of 0.902 inches for reliable connection and durability under operational stress. The component is designed for straightforward installation, making it suitable for fleet maintenance operations and professional mechanics working on medium to heavy-duty commercial vehicles. This drag link replacement helps restore proper steering response and vehicle handling characteristics, which is critical for operator safety and load control during transport operations. Compatible with GMC C7500 2006 models and similar commercial truck applications, this steering part meets the stringent demands of industrial and commercial use where reliable steering performance directly impacts operational efficiency and safety. The robust construction ensures extended service life even under the demanding conditions typical of commercial trucking operations, making it an economical choice for fleet maintenance programs and repair facilities serving the transportation industry.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.