Zoro Homepage

Heavy Duty Replacement Part

  • Mfr # KENWORTH T680NG YEAR 2023 304 SS WIND VANE COVERS

  • Zoro # G122878614


product price: $962.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KENWORTH T680NG YEAR 2023 304 SS WIND VANE COVERS
Zoro #
G122878614
UPC #
-
Country of Origin
China

Description

These premium replacement wind vane covers are engineered specifically for Kenworth T680NG 2023 models, offering OEM-quality construction for commercial trucking applications. Manufactured from 304 polished stainless steel, these covers deliver exceptional durability and corrosion resistance in demanding highway and weather conditions. The two-piece set includes both driver and passenger side trim components, providing a complete aesthetic and functional upgrade to your vehicle's exterior. Constructed entirely in the USA, these wind vane covers maintain the highest standards of workmanship and material quality. The 304 stainless steel construction ensures long-term performance while resisting rust, oxidation, and environmental degradation commonly encountered in commercial trucking operations. This makes them an ideal replacement solution for fleet maintenance, restoration projects, or standard wear replacement on active trucks. The covers are sold as a matched pair and are specifically designed to fit the Kenworth T680NG platform without modification. Installation is straightforward, making them suitable for both authorized dealerships and independent service centers. These wind vane covers are essential components for trucks operating in all weather conditions, helping to protect underlying structures while maintaining a professional appearance. Whether you operate a single truck or manage a large fleet, these replacement covers offer a cost-effective solution to maintain your vehicles' condition and resale value. The polished stainless steel finish complements most truck aesthetics while requiring minimal maintenance compared to painted alternatives.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.