Zoro Homepage

Heavy Duty Replacement Part

  • Mfr # PETERBILT 579 YEAR 2020 PLASTIC COOLANT RESERVOIR

  • Zoro # G422879472


product price: $1,179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETERBILT 579 YEAR 2020 PLASTIC COOLANT RESERVOIR
Zoro #
G422879472
UPC #
-
Country of Origin
China

Description

This replacement coolant reservoir is engineered as a direct-fit solution for Peterbilt 579 models from 2020 and compatible with select Kenworth T680 and T880 trucks manufactured between 2013 and 2021. Constructed from durable injection-molded plastic, this reservoir delivers reliable performance in demanding heavy-duty trucking applications while maintaining compatibility with Behr cooling modules. The reservoir measures 23 1/4 inches in length by 19 inches in width, with a total capacity of 7 liters. It features 3/8-inch diameter inlet and outlet connections measuring 1 3/8 inches in length, ensuring proper fitment and fluid flow management. This component is designed to replace OEM part number DR104002, providing a cost-effective alternative without compromising quality or functionality. Included with this replacement unit are the integrated coolant level sensor and reservoir cap, eliminating the need for separate purchases and simplifying installation. The sensor provides real-time monitoring of coolant levels, allowing operators and maintenance personnel to identify potential issues before they impact cooling system performance. The included cap ensures a secure seal that prevents contamination and fluid loss during operation. The heavy-duty plastic construction resists corrosion and thermal stress, extending service life across varied operating conditions. This reservoir is sold individually and represents an economical maintenance solution for fleet operators and service facilities managing Peterbilt 579 and compatible Kenworth models requiring coolant system repairs or preventive maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.