Shop ILC
Create Account
HIKARI Replacement 300WW T3 Halogen Lamp
Mfr # J 130V 300W 118MM RS
Zoro # G123385685
product price:Â
$
13.35
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
- J 130V 300W 118MM RS
- Zoro #
- G123385685
- UPC #
- -
- Country of Origin
- China
Description
The ILC replacement halogen lamp is a direct-fit replacement for HIKARI J 130V 300W 118MM RS. Rated at 300WW, T3 shape for bright, consistent illumination. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.