Shop ILC
See all product information
Create Account
HINO 258 YEAR 216 H4 PLATINUM 6000 LUMEN LED HEADLIGHT BULB PAIR
Mfr # 258 YR216 H4 PLAT 6000 LM LED HDLT BULB PAIR
Zoro # G022798951
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
IP Rate
IP 67
Lifespan
30000 Hrs
Operating Voltage
9-32V DC
Input Power
25 W
Light Source Model
Lumileds Zes Chip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258 YR216 H4 PLAT 6000 LM LED HDLT BULB PAIR
- Zoro #
- G022798951
- UPC #
- -
- Country of Origin
- China
Details
- IP Rate
- IP 67
- Lifespan
- 30000 Hrs
- Item
- Headlight Bulbs
- Operating Voltage
- 9-32V DC
- Input Power
- 25 W
- Light Source Model
- Lumileds Zes Chip
- Heat Dissipation Theory
- Aviation Aluminum 7
- Luminous Flux
- 6000 Lumens
- Color Temperature
- 6500K
Description
Replacement H4 Platinum LED headlight bulb pair for HINO 258 (216), delivering up to 6000 lumens of bright white output for improved nighttime visibility. Designed for efficient cooling and easy plug-and-play installation, these LED bulbs provide long service life and reliable performance for commercial driving demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.