HINO 268 YEAR 2005 SINGLE SQUARE HEADLIGHT WITH RETAINING RING AND BACK Replacement Miniature Bulb

  • Mfr # HINO 268 2005 SINGLE SQUARE HDLT WITH RETAINING RI

  • Zoro # G522878450


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HINO 268 2005 SINGLE SQUARE HDLT WITH RETAINING RI
Zoro #
G522878450
UPC #
-
Country of Origin
China

Description

This replacement headlight assembly is engineered for Hino 268 medium-duty trucks from the 2005 model year. Designed as a direct fit solution, this single square headlight features a complete assembly with integrated retaining ring and backing component, providing a straightforward installation process for fleet maintenance operations and independent repair shops. The headlight measures 5 inches in height and 7 inches in width, offering optimal visibility performance for daytime running and low-light operations. The unit comes with the necessary retaining ring hardware to ensure secure mounting and proper alignment on the vehicle. Built as a high-quality aftermarket replacement part, this headlight meets the needs of commercial truck operators seeking reliable, cost-effective alternatives to original equipment manufacturer components. This assembly is compatible with Hino medium-duty truck applications and serves as an appropriate replacement for facilities managing Hino 268 fleets operating in warehouse yards, distribution centers, and commercial transportation environments. The headlight assembly is sold individually, allowing buyers to purchase exact quantities needed for their fleet maintenance programs. This replacement headlight is suitable for maintenance departments that prioritize cost efficiency without compromising on quality and functionality. Whether you operate a single truck or manage a larger commercial fleet, this headlight assembly delivers the durability and performance required for demanding industrial and commercial trucking applications. Original Model: HINO 268 YEAR 2005 SINGLE SQUARE HEADLIGHT WITH RETAINING RING AND BACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.