Shop ILC
See all product information
Create Account
HINO 268 YEAR 2007 2.125 ID X 21.444 RUBBER LOWER RADIATOR HOSE Heavy Duty Replacement Part
Mfr # HINO 268 2007 2.125 ID X 21.444 RUBBER LOWER RADIA
Zoro # G422879687
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Inner Diameter (I.D.)
2.125 inches
OEM Part Number
SZ910-44G29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HINO 268 2007 2.125 ID X 21.444 RUBBER LOWER RADIA
- Zoro #
- G422879687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inner Diameter (I.D.)
- 2.125 inches
Details
- OEM Part Number
- SZ910-44G29
Description
This replacement lower radiator hose is engineered specifically for Hino 268 trucks from the 2007 model year and provides dependable coolant circulation for your heavy-duty diesel engine. With an inner diameter of 2.125 inches and a length of 21.444 inches, this hose is designed to fit seamlessly into your vehicle's cooling system configuration. The hose features molded construction with reinforced polyester ply for superior durability and resistance to high-temperature coolant flow and system pressure. Its robust rubber composition ensures long service life in demanding industrial and commercial trucking applications where reliability is critical. This hose is an essential maintenance component for the Hino 268 radiator system, which is utilized in 2005-2007 model year trucks. Proper coolant flow through your radiator assembly prevents engine overheating and maintains optimal operating temperatures during extended hauling and heavy-load operations. When your original lower radiator hose deteriorates, cracks, or develops leaks, this replacement restores full system efficiency and prevents costly downtime or engine damage. It is compatible with Hino 268 cooling systems and integrates with the radiator assemblies found in commercial truck fleets. Whether you operate a single truck or manage a large fleet of Hino vehicles, maintaining your cooling system with OEM-equivalent replacement parts ensures consistent performance and extends vehicle longevity. Keep this hose in inventory as part of your routine preventive maintenance program to minimize unexpected breakdowns and keep your operations running smoothly. Original Model: HINO 268 YEAR 2007 2.125 ID X 21.444 RUBBER LOWER RADIATOR HOSE