Shop ILC
See all product information
Create Account
INTERNATIONAL 4300 YEAR 2006 FUEL SENDER W 16 INCH D SHAPE TANKS Heavy Duty Replacement Part
Mfr # INTL 4300 2006 FUEL SENDER W 16 INCH D SHAPE TANKS
Zoro # G122878867
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Tank Shape
D-shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INTL 4300 2006 FUEL SENDER W 16 INCH D SHAPE TANKS
- Zoro #
- G122878867
- UPC #
- -
- Country of Origin
- China
Details
- Tank Shape
- D-shaped
Description
This replacement fuel sender is engineered as a direct replacement component for 2006 International 4300 vehicles equipped with 16-inch D-shaped fuel tanks. Designed to match the fit, function, and performance specifications of original equipment manufacturer parts, this tube-style fuel sender ensures reliable fuel level measurement and accurate gauge readings for your fleet operations. Compatible with 55-gallon D-shaped fuel tank configurations measuring 16 inches by 25 inches by 35 inches, this sender integrates seamlessly with existing fuel system infrastructure on most International 4300 models. The high-quality construction delivers dependable performance in demanding commercial applications, whether your vehicle operates in regional hauling, local delivery, or construction environments. This fuel sender is the ideal solution for fleet maintenance programs when fuel tanks require service or replacement. Professional installation is recommended to ensure proper functionality and fuel system integrity. By maintaining accurate fuel level indication, this component supports efficient fleet management and helps prevent unexpected fuel-related downtime. Suitable for both driver and passenger side tank configurations, this replacement sender reduces compatibility concerns across mixed fleet inventories. The durable tube-style design withstands the rigors of commercial vehicle operation while maintaining consistent performance characteristics over extended service life. Specify this replacement fuel sender when servicing your International 4300 fuel system to restore original equipment reliability and accuracy to your fleet's fuel monitoring capabilities. Original Model: INTERNATIONAL 4300 YEAR 2006 FUEL SENDER W 16 INCH D SHAPE TANKS