INTERNATIONAL 4300 YEAR 2018 BLACK PLASTIC AERO CONVEX MIRROR HEAD 8 X 8.5 INCH Replacement Mirror

  • Mfr # INTL 4300 2018 BLACK PLASTIC AERO CONVEX MIRROR HE

  • Zoro # G622879685


product price:  $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTL 4300 2018 BLACK PLASTIC AERO CONVEX MIRROR HE
Zoro #
G622879685
UPC #
-
Country of Origin
China

Description

This replacement mirror head is engineered for International 4300 trucks from 2018 and compatible with similar commercial vehicles. Constructed from high-quality black plastic with a convex glass lens, this mirror delivers enhanced visibility and aerodynamic performance essential for highway and commercial driving applications. The aero convex design reduces wind resistance while providing a wider field of view compared to flat mirrors, making it an ideal upgrade for fleet maintenance and individual truck operators. The mirror head measures 8 inches by 8.5 inches and features a convex glass surface that minimizes blind spots and improves overall road awareness. Its aerodynamic profile is designed to integrate seamlessly with modern truck architecture while maintaining fuel efficiency. The black plastic construction provides durability and corrosion resistance in demanding commercial environments, ensuring reliable performance across varying weather conditions and operational demands. Installation is straightforward with clamp-on mounting hardware compatible with bracket diameters ranging from 3/4 inch through 1 1/8 inch, allowing for flexible installation on various bracket styles. This universal compatibility makes it suitable for replacement applications on multiple truck configurations and mounting systems. The individual unit sale format allows buyers to replace mirrors on a single vehicle or maintain inventory for fleet operations. Ideal for commercial trucking operations, logistics companies, and individual truck owners seeking reliable replacement components, this mirror head meets the needs of professionals requiring quality aftermarket parts for vehicle maintenance and safety enhancement. The combination of durable materials, practical design, and straightforward installation makes it a cost-effective solution for improving visibility and vehicle performance in commercial transportation applications. Original Model: INTERNATIONAL 4300 YEAR 2018 BLACK PLASTIC AERO CONVEX MIRROR HEAD 8 X 8.5 INCH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.