INTERNATIONAL 4300 YEAR 2019 BLACK PLASTIC AERO CONVEX MIRROR HEAD 8 X 8.5 INCH Replacement Mirror

  • Mfr # INTL 4300 2019 BLACK PLASTIC AERO CONVEX MIRROR HE

  • Zoro # G222879269


product price:  $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTL 4300 2019 BLACK PLASTIC AERO CONVEX MIRROR HE
Zoro #
G222879269
UPC #
-
Country of Origin
China

Description

This replacement mirror head is engineered for International 4300 trucks and compatible commercial vehicles requiring reliable visibility solutions. The 8 x 8.5 inch mirror features a convex glass design that provides an expanded field of view, reducing blind spots during operation and enhancing driver safety. Constructed from high-quality black plastic, this mirror head delivers durability and resistance to weathering, UV exposure, and harsh road conditions common in heavy-duty trucking applications. The aerodynamic design minimizes wind resistance and drag, contributing to improved fuel efficiency and reduced noise during highway travel. Installation is straightforward with universal clamp-on mounting that accommodates bracket diameters ranging from 3/4 inch to 1 1/8 inch, making it compatible with most standard truck mirror assemblies. The convex glass configuration delivers superior peripheral vision without requiring complex mounting procedures, allowing for quick replacement and minimal downtime. This mirror head is ideal for fleet maintenance departments, trucking companies, and commercial vehicle operators seeking OEM-quality replacement parts at competitive prices. Whether addressing accident damage, wear-and-tear, or routine fleet maintenance, this replacement mirror provides the optical performance and structural integrity necessary for safe commercial vehicle operation. Sold individually, it offers a cost-effective solution for maintaining vehicle safety standards and regulatory compliance for commercial transportation operations. Original Model: INTERNATIONAL 4300 YEAR 2019 BLACK PLASTIC AERO CONVEX MIRROR HEAD 8 X 8.5 INCH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.