INTERNATIONAL 4300 YEAR 2019 BLACK PLASTIC AERO MIRROR HEAD 8 X 17 INCH Replacement Mirror

  • Mfr # INTL 4300 2019 BLACK PLASTIC AERO MIRROR HEAD 8 X

  • Zoro # G922879712


product price:  $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTL 4300 2019 BLACK PLASTIC AERO MIRROR HEAD 8 X
Zoro #
G922879712
UPC #
-
Country of Origin
China

Description

This replacement mirror assembly is engineered specifically for International 4300 trucks from the 2019 model year and provides reliable visibility for commercial fleet operations. Constructed from high-quality black plastic, this aero-style convex mirror head delivers enhanced field of view for safe vehicle operation on highways and city routes. The mirror measures 8 x 17 inches, offering substantial reflective surface area suitable for medium-duty truck applications. The design features a clamp-on mounting system compatible with bracket diameters ranging from 3/4 inch through 1 1/8 inch, allowing for straightforward installation on existing International 4300 mounting points without requiring drilling or permanent modifications. The black plastic construction resists weathering and corrosion, making it ideal for long-term exposure to harsh road conditions, salt spray, and UV radiation common in commercial trucking environments. This mirror assembly is suitable for fleet maintenance departments, independent repair shops, and owner-operators seeking OEM-compatible replacement components. The convex lens design reduces blind spots on the passenger side, enhancing driver safety and supporting compliance with vehicle safety standards. Whether replacing a damaged mirror or conducting routine fleet maintenance, this component restores critical visibility functions essential for safe commercial vehicle operation. Compatibility extends across International medium-duty truck platforms, making this a practical inventory item for shops servicing multiple model years. Installation typically requires basic hand tools and can be completed quickly by experienced technicians or qualified mechanics, minimizing vehicle downtime during maintenance cycles. Original Model: INTERNATIONAL 4300 YEAR 2019 BLACK PLASTIC AERO MIRROR HEAD 8 X 17 INCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.