Shop ILC
See all product information
Create Account
INTERNATIONAL 4300 YEAR 213 FUEL SENDER W 16 INCH D SHAPE TANKS
Mfr # 4300 YEAR 213 FUEL SENDER W 16 INCH D SHAPE TANKS
Zoro # G822799349
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Resistant
Corrosion and Leak
Application
Commercial Truck
Material
Steel and Plastic
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4300 YEAR 213 FUEL SENDER W 16 INCH D SHAPE TANKS
- Zoro #
- G822799349
- UPC #
- -
- Country of Origin
- China
- Resistant
- Corrosion and Leak
- Application
- Commercial Truck
- Item
- Tube Style Fuel Sender
- Material
- Steel and Plastic
- Finish
- Chrome
Description
Replacement fuel sender unit for International 4300 (213), designed for 16-inch D-shape fuel tanks to provide accurate fuel level readings. Built to OEM specifications, this fuel sender offers a precise fit, reliable operation, and long-lasting performance for commercial truck applications.