Shop ILC
See all product information
Create Account
INTERNATIONAL 4300 YEAR 217 BLACK FUEL TANK STRAP WITH STEP BRACKET 1.875 INCH WIDE FOR 53 GALLON D
Mfr # 4300 YR217 BLK FT STRAP W/STEP BRKT 1.875 IN WIDE
Zoro # G022798678
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Length
16
Height
35
Material
Stainless Steel
Gallon
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300 YR217 BLK FT STRAP W/STEP BRKT 1.875 IN WIDE
- Zoro #
- G022798678
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 25 in
- Length
- 16
- Height
- 35
Details
- Item
- Fuel Tank Strap
- Material
- Stainless Steel
- Gallon
- 53
Description
Replacement black fuel tank strap with step bracket for International 4300 (217), measuring 1.875 inches wide and designed to securely support 53-gallon D-shaped fuel tanks. Manufactured for an OEM-style fit, this durable strap provides reliable tank support, corrosion resistance, and long-lasting performance in heavy-duty commercial truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.