Shop ILC
See all product information
Create Account
INTERNATIONAL 4700 YEAR 1993 CHROME PLASTIC HOOD LATCH CAB BASE COVER
Mfr # 4700 YR1993 CHRM HOOD LATCH CAB BASE CVR
Zoro # G022799293
product price:Â
$
37.99
/ea
Key Features
Finish
Chrome-Plated
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4700 YR1993 CHRM HOOD LATCH CAB BASE CVR
- Zoro #
- G022799293
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Cover
- Finish
- Chrome-Plated
- Material
- Plastic
Description
Replacement chrome plastic hood latch cab base cover for International 4700 (1993), designed to protect the hood latch area while enhancing the trucks exterior appearance. Featuring a lightweight yet durable plastic construction with a chrome finish, this cover offers a precise fit and long-lasting performance for dependable commercial vehicle use.